Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 100 PK
Mfr # 6DZA9
Zoro # G2798257
product price: $30.19
/pk 100, $0.30/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1"
- Outside Diameter 2 in
- Minimum Thickness 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6DZA9
- Zoro # G2798257
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1.109 in |
Dimensional Standards | ASME B18.22.1 Type A Narrow, SAE Standard |
Inside Diameter Tolerance | 1.092 to 1.122 in |
Outside Diameter Tolerance | 1.909 in to 1.939 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.203 in |
Maximum Thickness | 0.203 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.026 in |
Application | Bearing Surface for Fasteners and Fixtures |
Rockwell Hardness | Rb 40 min |
Type | SAE |
Material Grade/Class | Grade 2 |
For Use With | Screws and Bolts |
Bolt Compatibility | Grade 2 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain Steel, For Screw Size 1 in, Inside Diameter 1.109 in, Outside Diameter 2 in, Maximum Thickness 0.203 in, System of Measurement Inch, Minimum Thickness 0.203 in, Inside Diameter Tolerance 1.092 to 1.122 in, Outside Diameter Tolerance 1.909 in to 1.939 in, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance 0.185 to 0.208 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF 2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-8000N/B)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 5" L, Zinc Alloy Zinc Plated (3432000)
- PASLODE Paslode 650830 2500 Count Frame Nail - 3 x 0.131 in. (176261)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0623-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (513081G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38080.060.0001)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- Zoro Select Flat Washers