Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK
Mfr # U55420.100.0001
Zoro # G5323561
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.136 in
- Maximum Thickness 0.192 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55420.100.0001
- Zoro # G5323561
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.21.1, USS |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0400)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020240332Z)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 20 PK (2638334)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 135 PK (B55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W04400)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.125WFN)
- Zoro Select General Washers