Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK
Mfr # U51410.100.0001
Zoro # G5728536
original price:
$6.64
14% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.161 in
- Maximum Thickness 0.221 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.100.0001
- Zoro # G5728536
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1.031 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.221 in, System of Measurement Inch, Minimum Thickness 0.161 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34126.012.4143)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Plain, 10 PK (2712234)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Black Oxide Finish, 50 PK (M38100.110.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (6DZA2)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- Zoro Select General Washers