Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 7/8" , Steel Black Oxide Finish, 10 PK
Mfr # 5MXD0
Zoro # G2341608
product price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 7/8 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MXD0
- Zoro # G2341608
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1 7/8" |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1.875 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.078 in |
Maximum Thickness | 0.078 in |
System of Measurement | Inch |
Thickness Tolerance | 0.068/0.082 in |
Type | 14 ga. |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
Description
Machinery Bushing, Flat Washer Type Standard, Material Steel, Material Grade/Class Grade 8, Finish Black Oxide, For Screw Size 1 7/8 in, Inside Diameter 1.875 in, Outside Diameter 2 7/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Small Pack, Thickness Tolerance 0.068/0.082 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M18-2.50 (3520-18.00K)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 14 mm W, 14 mm H (WWG3014141000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 25 PK (39621)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51869)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXC7)
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Nylon Plain Finish, 40 PK (17W02190)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 100 PK (6DZA6)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK (U04035.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- Zoro Select General Washers