Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # 510128G
Zoro # G3557714
original price:
$8.05
6% off
new price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 510128G
- Zoro # G3557714
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.109 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Application | Smooth Hard Surface for Distributing Bolt Load |
Rockwell Hardness | C43 to C49 |
Thickness Tolerance | +.014/-.015 |
Color | Yellow |
Type | Thick |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
Bolt Compatibility | Grade 8 |
For Use With | Nuts and Bolts |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 3/8 in, Inside Diameter 1.109 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.014/-0.015 in, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (510124G)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0546-188)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish, 2 PK (M51420.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (Z8870)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 435 PK (05626)
- Zoro Select General Washers