Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/8" , Steel Hot Dipped Galvanized Finish, 5 PK
Mfr # U38157.137.0001
Zoro # G6168596
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 3 1/4 in
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38157.137.0001
- Zoro # G6168596
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/8" |
Outside Diameter | 3 1/4 in |
Inside Diameter | 1.5 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 3.24-3.29 |
Inside Diameter Tolerance | 1.49-1.545 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Silver, Inside Diameter Tolerance 1.49-1.545, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0800)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY87)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N01000.025.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38205.125.0001)
- DISCO Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish (11825PK)
- Zoro Select Flat Washers