Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish
Mfr # Z9254
Zoro # G2711344
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3 3/8 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9254
- Zoro # G2711344
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 3/4" |
Outside Diameter | 3 3/8 in |
Inside Diameter | 1.875 in |
Dimensional Standards | AMPG 2001 FL.05 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | C40 |
Thickness Tolerance | +0.005/-0.020 in |
Application | Load Distributing |
Color | Black |
Type | Jumbo |
Material Grade/Class | Not Graded |
Material Quality Standards | ASTM A108 |
Tensile Strength | 140,000 psi |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 2 |
Description
Jumbo Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1 3/4 in, Inside Diameter 1.875 in, Outside Diameter 3 3/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W04720)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish (Z9252)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish (Z9256)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 5 PK (Z9206)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 435 PK (UST900012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- Zoro Select General Washers