Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK
Mfr # B38402.175.0001
Zoro # G5602698
product price: $49.69
/pk 40, $1.24/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 4 in
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38402.175.0001
- Zoro # G5602698
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/4" |
Outside Diameter | 4 in |
Inside Diameter | 1.875 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 1.865-1.92 |
Outside Diameter Tolerance | 3.99-4.045 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1 3/4 in, Inside Diameter 1.875 in, Outside Diameter 4 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Clear, Inside Diameter Tolerance 1.865-1.92, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- ZORO SELECT 7/8"-9 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk. (352258G)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38100.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 5 PK (U38402.175.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U38403.100.0001)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- Zoro Select Flat Washers