Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/4" , Stainless Steel Plain Finish
Mfr # Z9254SS
Zoro # G2502936
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 3/4"
- Outside Diameter 3 3/8 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9254SS
- Zoro # G2502936
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 3/4" |
Outside Diameter | 3 3/8 in |
Inside Diameter | 1.875 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.05 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | AMPG 2001 FL.05 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Thickness Tolerance | +0.005/-0.020 in |
Application | Large Bolt & Shaft |
Type | Oversized |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Jumbo Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 3/4 in, Inside Diameter 1.875 in, Outside Diameter 3 3/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- PALMGREN Adjustable Jack Screw (9638958)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 12 PK (60406)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG6)
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Stainless Steel Plain Finish, 100 PK (AN960-C3L)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (514081G)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Brass Plain Finish, 100 PK (FW5B00400-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 321 Stainless Steel Plain Finish, 5 PK (Z0625-316)
- Zoro Select Flat Washers