Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # 513131G
Zoro # G3548431
CAD Available
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1, ASTM F436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 513131G
- Zoro # G3548431
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.165 in |
Maximum Thickness | 0.165 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Smooth Hard Surface for Distributing Bolt Load |
Thickness Tolerance | +.027/-.029 |
Rockwell Hardness | C38 to C45 |
Color | Yellow |
Type | USS |
Material Grade/Class | Grade 8 |
Material Quality Standards | ASTM F436 |
Bolt Compatibility | Grade 8 |
For Use With | Nuts and Bolts |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.027/-0.029 in, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (513111G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish (Z9262)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- Zoro Select General Washers