Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK
Mfr # U38400.112.0001
Zoro # G2108867
original price:
$4.35
4% off
new price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/8"
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.112.0001
- Zoro # G2108867
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | 2.743-2.78 |
Inside Diameter Tolerance | 1.243-1.28 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Silver, Inside Diameter Tolerance 1.243-1.28, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (6050101)
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel (STPW-2)
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Black Oxide, 7/8 in Ht (U11060.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- ZORO SELECT Flat Washer, For Screw Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 100 PK (NAS620-C8L)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK (75WSAE188)
- Zoro Select Flat Washers