Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK
Mfr # U38403.112.0001
Zoro # G3022531
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1 1/8"
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38403.112.0001
- Zoro # G3022531
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.156 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 1.149-1.186 |
Outside Diameter Tolerance | 2.243-2.28 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 1/8 in, Inside Diameter 1.156 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.219 in, System of Measurement Inch, Minimum Thickness 0.219 in, Color Clear, Inside Diameter Tolerance 1.149-1.186, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (U07852.025.0025)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.070.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish, 5 PK (Z9202BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9161)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- Zoro Select Flat Washers