Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U55420.112.0001
Zoro # G2776383
original price:
$12.19
23% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.136 in
- Maximum Thickness 0.192 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55420.112.0001
- Zoro # G2776383
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.21.1, USS |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0300)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 135 PK (B55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38093.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HU-0250USSHZYBAGGR)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST236040)
- Zoro Select General Washers