Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U51420.112.0001
Zoro # G5323491
CAD Available
product price: $13.45
/pk 5, $2.69/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.136 in
- Maximum Thickness 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51420.112.0001
- Zoro # G5323491
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.21.1, USS |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (79551)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK (U69135.037.0312)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51205.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Steel Black Oxide Finish, 100 PK (6DYZ5)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Steel Zinc Plated Finish, 2 PK (WASB34WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- Zoro Select Flat Washers