Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U51205.112.0001
Zoro # G9804401
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/8"
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51205.112.0001
- Zoro # G9804401
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.21.1, SAE |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.134 in |
Maximum Thickness | 0.134 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Type | SAE |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (71648)
- TAMPER-PRUF SCREWS Thread Forming Screw, #2 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (450300)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-075)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38211.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon 2500 PK (14562WSLDN)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- Zoro Select Flat Washers