Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8 in , Steel Zinc Plated Finish, 230 PK
Mfr # FWSIS1120-230P
Zoro # G7891082
product price: $119.99
/pk 230, $0.52/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/8 in
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FWSIS1120-230P
- Zoro # G7891082
- UPC # 087302112105
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.22.1 |
Fits Bolt Sizes | 1-1/8 in |
Inside Dia. | 1-1/4" |
Washer Outside Dia. | 2 1/4 in |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, RoHS Compliant Yes, Package Quantity 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length (78010)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0504-EA-100)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470200132U)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 8 PK (6DYW8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- Zoro Select Flat Washers