Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK
Mfr # HU-1250USSHZYBAGGR
Zoro # G2759845
original price:
$18.07
23% off
new price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.177 in
- Maximum Thickness 0.136 in
- Standards ASME B18.22.1, ASTM F436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HU-1250USSHZYBAGGR
- Zoro # G2759845
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 3 in |
Inside Diameter | 1.375 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.136 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | RC38 |
Type | USS |
Color | Yellow |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
For Use With | Grade 8 Fastener |
Bolt Compatibility | Grade 8 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.136 in, System of Measurement Inch, Minimum Thickness 0.177 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0150)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK (07615)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Aluminum Plain (WWG040500050012)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50 (U51260.050.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HS-0312SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HS-0250SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (HS-1125SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Zinc Yellow Finish, 50 PK (M38080.110.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1500 PK (B38130.037.0001)
- Zoro Select General Washers