Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish
Mfr # Z9105SS
Zoro # G2499752
original price:
$11.07
14% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/4"
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9105SS
- Zoro # G2499752
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.281 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.281 in |
Maximum Thickness | 0.281 in |
Standards | Industry Standard |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Application | Load Distributing |
Rockwell Hardness | B70 |
Type | Thick |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | 18-8 |
Description
Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.281 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CNW285)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Steel Body, 500 PK (SD53BS201)
- BURNDY Silicon Bronze Nut, 3/8" (38CHENBOX)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Copper Body, 500 PK (CD42BS201)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK (6DYZ4)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9220)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 6 PK (932408)
- Zoro Select Flat Washers