Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK
Mfr # U51420.125.0001
Zoro # G5323507
product price: $58.29
/pk 5, $11.66/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3 in
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51420.125.0001
- Zoro # G5323507
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 3 in |
Inside Diameter | 1.375 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.165 in |
Maximum Thickness | 0.165 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Wide |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 10mm L, PK100 (M51250.080.0010)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38131.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C516L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8 in , Steel Black Oxide Finish, 15 PK (P42014-PG)
- Zoro Select Flat Washers