Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish
Mfr # Z9283
Zoro # G3296544
CAD Available
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 3 in
- Minimum Thickness 0.234 in
- Maximum Thickness 0.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9283
- Zoro # G3296544
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 1.563 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.06 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.234 in |
Maximum Thickness | 0.266 in |
System of Measurement | Inch |
Washer Material Grade | Medium Carbon Thru Hardened |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | C43 |
Color | Yellow |
Type | Thick |
Material Grade/Class | Through Hardened |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 8 |
Description
Thick Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.06, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Outside Diameter 3 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.234 in, Color Yellow, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.005/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Hot Dipped Galvanized, 24 mm Ht, 5 PK (M01560.300.0001)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33178)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (Z9279)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (Z9280)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (Z9281)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK (U38402.250.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 100 PK (M04035.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 215 PK (B55205.112.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel 2 PK (932259)
- Zoro Select Flat Washers