Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish
Mfr # Z9251SS
Zoro # G2860794
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/2"
- Outside Diameter 3 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9251SS
- Zoro # G2860794
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 1.625 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.05 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | AMPG 2001 FL.05 |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | B70 |
Application | Large Bolt & Shaft |
Type | Oversized |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
Material Grade/Class | 18-8 |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Jumbo Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58551)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M8-1.25, Brass, 5 Inserts (EZ-400-M8)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34682)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38403.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38210.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-819)
- Zoro Select Flat Washers