Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2 in , Steel Zinc Yellow Finish, 150 PK
Mfr # FWUI81501-150P
Zoro # G8301991
product price: $277.99
/pk 150, $1.85/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.112 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FWUI81501-150P
- Zoro # G8301991
- UPC # 087302111498
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Dimensional Standards | ASME B18.22.1 |
Inside Dia. | 1-5/8" |
Washer Outside Dia. | 3 1/2 in |
Fits Bolt Sizes | 1-1/2 in |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20 (42128)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040888GR)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH10112)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish (5KEG0)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38093.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38210.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51420.050.0001)
- Zoro Select Flat Washers