Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 50 PK
Mfr # WASB#0WZ
Zoro # G2820727
product price: $7.49
/pk 50, $0.15/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #0
- Outside Diameter 1/4 in
- Minimum Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB#0WZ
- Zoro # G2820727
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.068 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.022 in |
Maximum Thickness | 0.028 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Washer Material Grade | Low Carbon |
Rockwell Hardness | B49 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Color | Silver |
Type | Standard |
Application | Soft & Thin Assembly |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Plain Finish (U20200.031.7200)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38206.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 342 Stainless Steel Plain Finish, 25 PK (WAS505#10)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- Zoro Select General Washers