Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.006.0001
Zoro # G1818120
product price: $6.69
/pk 50, $0.13/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/8 in
- Minimum Thickness 0.016 in
- Maximum Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51410.006.0001
- Zoro # G1818120
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Outside Diameter | 1/8 in |
Inside Diameter | 0.063 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.016 in |
Maximum Thickness | 0.016 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #0, Inside Diameter 0.063 in, Outside Diameter 1/8 in, Maximum Thickness 0.016 in, System of Measurement Inch, Minimum Thickness 0.016 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.040.0020)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 100 PK (02870-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (87WSAEH)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 5 PK (U38402.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (513061G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 50 PK (U38403.037.0001)
- Zoro Select Flat Washers