Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 10 PK
Mfr # WASB#0R8
Zoro # G4526444
product price: $8.65
/pk 10, $0.87/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/16 in
- Minimum Thickness 0.022 in
- Maximum Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB#0R8
- Zoro # G4526444
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Outside Diameter | 3/16 in |
Inside Diameter | 0.068 in |
Dimensional Standards | ANSI B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Washer Outside Dia. | 3/16 in |
Inside Dia. | 1/16" |
Fits Bolt Sizes | #0 |
Description
Flat Washer, Type B, Flat Washer Type Narrow, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 3/16 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0075)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4 L, Pk100 (U08320.037.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (BHS7X04014-050P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07150.025.0250)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9096BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 10000 PK (02WM)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- Zoro Select General Washers