Shop All Alloy Steel Sheets
Zoro Select
Flat Stock, Steel, 4140, 3/4 x 2 In, 3 Ft L
Mfr # 2HKH8
Zoro # G0338931
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKH8
- Zoro # G0338931
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 2 in |
Length | 36 in |
Width Tolerance | -0.006 in |
Length Tolerance | +/-3 in |
Nominal Size (WxL) | 2 in x 36 in |
Overall Width | 2 in |
Overall Length | 36 in |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance +0.000 in/-0.007 in, Overall Length 36 in, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished, Length Tolerance +/-3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.250" Thick (G15-.25F-24X24)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- MIDWEST PRODUCTS Plywood Sheet-12"X24"X.125" (5306)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L (2HKD7)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x2 1/2 In, 6 Ft (2HKG9)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 9/16 in W (40S.562-36)
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 2 In, 3 Ft L (2HKE9)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1X4-6)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- Zoro Select Alloy Steel Sheets