Shop All Carbon Steel Sheets
Zoro Select
Flat Stock, LCS, Oiled, 3/64In T, 1 Wx4 Ft L
Mfr # 6SH18X12-48
Zoro # G3354136
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.047 in
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1008
- Carbon Steel Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6SH18X12-48
- Zoro # G3354136
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft |
Width | 1 Ft |
Width - Carbon Steel | 12 in |
Length - Carbon Steel | 4 ft |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 12 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 12 in x 4 ft |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Oiled, Overall Length 4 ft, Overall Width 12 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Yield Strength 25,000 psi, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness Not Rated, Tensile Strength 38,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM 1008, Appearance Oiled, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 9.75in.W x 2.0in.H (21188S100-TRD6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11436_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W (18F.25X8-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_24_48)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.078 Dia, Rnd (0116G078R125S-36X40)
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W (1095 SpS0.032x2.5x361)
- Zoro Select Carbon Steel Sheets