Shop All Carbon Steel Sheets
Zoro Select
Flat Stock, LCS, Oiled, 3/64In T, 1 Wx1 Ft L
Mfr # 6SH18X12-12
Zoro # G3323232
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Width 12"
- Thickness 0.047 in
- Material Carbon Steel
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6SH18X12-12
- Zoro # G3323232
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft. |
Width | 12" |
Length Tolerance | +/-0.125 in |
Length - Carbon Steel | 1 ft |
Width Tolerance | +/-0.125 in |
Width - Carbon Steel | 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Oiled, Overall Length 12 in, Overall Width 12 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Yield Strength 25,000 psi, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness Not Rated, Tensile Strength 38,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM 1008, Appearance Oiled, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1YZV6)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-S40-126)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13503_12_12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/8" W (18F.625X1.125-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 6 Ft L (2AHF9)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.25X2.75-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.312X1-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.125X1-6)
- Zoro Select Carbon Steel Sheets