Shop All Carbon Steel Sheets
Zoro Select
Flat Stock, Hot Rolled, .375"x1.5"x240"
Mfr # HF.375X1.5-240
Zoro # G2035831
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Temper Hot Rolled
- Style Flat Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF.375X1.5-240
- Zoro # G2035831
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 20 ft. |
Width | 1-1/2" |
Details
Thickness | 3/8" |
Temper | Hot Rolled |
Style | Flat Stock |
Item | Flat Stock |
Description
Flat Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- E. JAMES Sheet Rubber, 1/16, 8" X 3ft SBR Black (1500-1/16X8X3)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.312X6-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18F.25X.875-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.375X3-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.125X1.5-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 1" W (18F.312X1-36)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- Zoro Select Carbon Steel Sheets