Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L
Mfr # CUREC01169
Zoro # G0868226
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 3 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC01169
- Zoro # G0868226
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 2 in |
Length | 3 ft |
Length Tolerance | +/-1 in |
Width Tolerance | +/-0.012 in |
Overall Width | 2 in |
Overall Length | 36 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.38 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-1 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- USA INDUSTRIALS White Acetal Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-AC-52)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- Zoro Select Copper Sheets