Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft
Mfr # CUREC00418
Zoro # G1092122
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 6 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00418
- Zoro # G1092122
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1/2 in |
Length | 6 ft |
Length Tolerance | +/-3 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.13 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-27)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 24ft Length (20-100)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- Zoro Select Copper Sheets