Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/8 x 1 In, 6 Ft L
Mfr # CUREC00131
Zoro # G1570125
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 6 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00131
- Zoro # G1570125
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 in |
Length | 6 ft |
Length Tolerance | +/-3 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.13 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- ZORO SELECT Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft (CUREC00485)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- K & S PRECISION METALS 025x4x10 COP SHT Metal (259)
- Zoro Select Copper Sheets