Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft
Mfr # CUREC00054
Zoro # G0421732
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 3 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00054
- Zoro # G0421732
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 3/4 in |
Length | 3 ft |
Length Tolerance | +/-1 in |
Width Tolerance | +/-0.012 in |
Overall Width | 3/4 in |
Overall Length | 36 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-1 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 3 Ft L (2HHB1)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Flat Stock, 0.025", 1/4" W, 1 ft. (8235)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Copper Sheet (6535)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- Zoro Select Copper Sheets