Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L
Mfr # CF.5X2
Zoro # G2388863
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 6 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CF.5X2
- Zoro # G2388863
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 2 in |
Length | 6 ft |
Length Tolerance | +/-3 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16775)
- ZORO SELECT Slotted Shim 4 x 4" x 0.010", Pk20 (36D749)
- HHIP MT2 To JT33 Drill Chuck Arbor Tang End (3700-0152)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear (22662)
- Zoro Select Copper Sheets