Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/16 x 3/4 In, 6 Ft
Mfr # CUREC00633
Zoro # G0670126
$21.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 6 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00633
- Zoro # G0670126
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 3/4 in |
Length | 6 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-3 in |
Overall Width | 3/4 in |
Overall Length | 6 ft |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.0625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14742_24_0)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-52)
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- ZORO SELECT Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft (CUREC00485)
- ZORO SELECT Copper Sheet (8294)
- Zoro Select Copper Sheets