Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft
Mfr # 61F.625X2-72
Zoro # G3244927
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X2-72
- Zoro # G3244927
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 72 in |
Overall Width | 2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-SBR75-21)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 6 Ft (61F.5X2.5-72)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 In, 6 Ft (2EZL9)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 3 Ft (61F1X2.5-36)
- ZORO SELECT Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft (SB-3003-0190-25-12)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 4 In x 1 Ft (SB-3003-0125-04-12)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.375X1.5-24)
- Zoro Select Aluminum Sheets