Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 5/8 x 2 In, 3 Ft
Mfr # 61F.625X2-36
Zoro # G3254255
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X2-36
- Zoro # G3254255
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 36 in |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Round Bar (BR360/375-36)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (1UNV6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 6 Ft (61F.25X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -36)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F1X8-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.5X1.75 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.75X3 -6)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- Zoro Select Aluminum Sheets