Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 5/8 x 1 In, 3 Ft
Mfr # 61F.625X1-36
Zoro # G2691866
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Width 1"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.625X1-36
- Zoro # G2691866
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 in x 36 in |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 4 In x 6 Ft (SB-5052-0125-04-72)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (61sh.080x8-8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.125X1.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-24)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (4533_12_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- Zoro Select Aluminum Sheets