Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 3 Ft
Mfr # 61F.312X1.5-36
Zoro # G2636505
original price:
$22.01
30% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 0.312 in
- Width 1-1/2"
- Length 36"
- Alloy Type 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.312X1.5-36
- Zoro # G2636505
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 36 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick (BULK-PS-PC-4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7130_4_24)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X12-6)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 1 Ft (61S1-12)
- Zoro Select Aluminum Sheets