Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/8 x 4 In, 6 Ft
Mfr # 2EZG9
Zoro # G0842484
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZG9
- Zoro # G0842484
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 72 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- MAUDLIN PRODUCTS Shim Stock (MSB-250-SS)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 6 Ft (2EZB6)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 6 Ft (61F.25X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F1X2 -6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7959_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.75X1.5-24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1245_24_48)
- Zoro Select Aluminum Sheets