Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft
Mfr # 2EZF8
Zoro # G1364011
product price: $16.25
/ea
Not eligible for select promotions
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Width 1"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZF8
- Zoro # G1364011
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 72 in |
Nominal Size (WxL) | 1 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-75)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Charcoal (ZUSA-XPE-45)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 25 Ft (4UGK5)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.25X6-6)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7131_24_24)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23083_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_48)
- Zoro Select Aluminum Sheets