Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft
Mfr # 2EZE1
Zoro # G1178292
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Width 1"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EZE1
- Zoro # G1178292
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 in x 36 in |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_6)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x3/4 In, 8 ft (6ALW1)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-72)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8088_12_24)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7127_2_24)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- Zoro Select Aluminum Sheets