Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 6 Ft
Mfr # 2EZG1
Zoro # G1528895
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZG1
- Zoro # G1528895
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 72 in |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 1 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAK5)
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 12" Thick x 12" Length - 3 Pack (20-103)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 6 Ft (2EZA7)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 6 Ft (61F.312X1.5-72)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24265_24_36)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 24 x 24 In (61P.25X24-24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (23083_24_36)
- Zoro Select Aluminum Sheets