Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft
Mfr # 61F.75X4-72
Zoro # G2955242
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X4-72
- Zoro # G2955242
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 72 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-207)
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-H50FDA-64)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3/4 in W (40S.75-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 5 In, 6 Ft (61F.75X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.5X1-24)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_48_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.375X.5-6)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (1248_8_8)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.75X6-6)
- Zoro Select Aluminum Sheets