Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/4 x 4 In, 3 Ft
Mfr # 61F.75X4-36
Zoro # G1986257
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X4-36
- Zoro # G1986257
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 36 in |
Overall Length | 36 in |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/4" Thick (BULK-PS-PC-89)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872580)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 5 In, 3 Ft (61F.75X5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 6 Ft (61F.5X2.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (13315_6_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.5X1.25 -6)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- Zoro Select Aluminum Sheets