Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 3 Ft
Mfr # 2EZU8
Zoro # G2305536
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 1-1/2"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZU8
- Zoro # G2305536
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 36 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.125" Thick (BULK-PS-PP-262)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, White (ZUSA-XPE-53)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (21563_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1.5X1.75-6)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- ZORO SELECT Square, Al, 6061, 5/8 x 5/8 In, 1 Ft (2AVD3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-6)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.25X1-48)
- Zoro Select Aluminum Sheets