Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/16 x 1/2 In, 6 Ft
Mfr # 2EYX2
Zoro # G3373036
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Width 1/2"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYX2
- Zoro # G3373036
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 72 in |
Nominal Size (WxL) | 1/2 in x 6 ft |
Overall Width | 1/2 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.187 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200, ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42" (CCNES-1/8F59-P)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia. (BULK-PR-CPVC-13)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F.375X6 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8028_6_24)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7125_4_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-24)
- Zoro Select Aluminum Sheets