Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft
Mfr # 2EYW1
Zoro # G1774787
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYW1
- Zoro # G1774787
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 72 in |
Overall Width | 3 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 3 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 2 In, 6 Ft (2EYV8)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 12 x 12 In (61P.5X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (24271_8_8)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -6)
- Zoro Select Aluminum Sheets