Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/8 x 2 In, 6 Ft
Mfr # 2EYV8
Zoro # G0791777
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYV8
- Zoro # G0791777
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 72 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 2 in x 6 ft |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd (0418G188R250S-36X40)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (ZUSA-XPE-163)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.5X75-24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1239_2_24)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 24 x 24 In (61P.5X24-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.75X2.5-24)
- Zoro Select Aluminum Sheets