Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 3/4 In, 6 Ft
Mfr # 2EZA3
Zoro # G0770953
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Width 3/4"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EZA3
- Zoro # G0770953
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3/4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 72 in |
Nominal Size (WxL) | 3/4 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 3/4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet, 50A, Smooth Finish, No Backing, Black, 0.093" Thickness, 36" Width, 48" Length (30-005-093)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-31)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (24274_12_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1.5X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.75X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-72)
- ONLINEMETALS 0.09" Aluminum Sheet 5052-H32 (7130)
- Zoro Select Aluminum Sheets